Zoro Homepage

Engine Cooling Fan Module

  • Mfr # FCM110

  • Zoro # G314900123


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Length
3.2 in
Material
Steel, Plastic
Width
2.9 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM110
Zoro #
G314900123
UPC #
770075687788
Country of Origin
China

Dimensions

Length
3.2 in
Width
2.9 in
Height
1.4 in

Details

Connector Type
Female
Material
Steel, Plastic
Connector Quantity
2

Description

Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications, these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy loss and maximize fuel economy.
OE-performance replacement modules and relays ensure an exact fit and easy installation; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance; Parts are "plug-and-play" for easy installation; Reduces repair cost by replacing the module versus the complete fan assembly on applications where the module is not available separately from the dealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.