Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cooling Fan Module, Fcm114

  • Mfr # FCM114

  • Zoro # G8990297


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Includes
Harness
Material
Metal/Plastic
Width
3-1/2 in
Weight
1.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCM114
Zoro #
G8990297
UPC #
770075687825
Country of Origin
Unknown

Dimensions

Width
3-1/2 in
Height
1.8 in
Length
4.2 in

Details

Connector Type
Female
Includes
Harness
Material
Metal/Plastic
Weight
1.09 lb
Number of Terminals
Connector 1: 6; Connector 2: 2
Number of Connectors
2
Housing Material
Metal/Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.