Zoro Homepage

Engine Crankcase Breather Hose 2001-2004 Ford Escape, EMH172

  • Mfr # EMH172

  • Zoro # G6757394


product price: $31.59
/ea

Key Features

Hose Inside Diameter (in)
0.58
Temperature Range
-40 to 275°F
Centerline Length (in)
10
Features
Protective Sleeve
End 1 Inside Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH172
Zoro #
G6757394
UPC #
770075624950
Country of Origin
United States

Dimensions

Hose Inside Diameter (in)
0.58
Centerline Length (in)
10
End 1 Inside Diameter
15 mm

Details

Temperature Range
-40 to 275°F
Item
Emission Control Hose
Features
Protective Sleeve

Description

Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.