Zoro Homepage

Engine Crankcase Breather Hose, EMH253

  • Mfr # EMH253

  • Zoro # G6734979


product price: $36.99
/ea

Key Features

Hose Inside Diameter (in)
0.63
Centerline Length (in)
9.75
Temperature Range
-40 to 275°F
Inside Diameter 2 (in)
0.315
End 1 Inside Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH253
Zoro #
G6734979
UPC #
770075718598
Country of Origin
Micronesia, Federated States of

Dimensions

Hose Inside Diameter (in)
0.63
Centerline Length (in)
9.75
Inside Diameter 2 (in)
0.315
End 1 Inside Diameter
16 mm
End 2 Inside Diameter
8 mm

Details

Item
Emission Control Hose
Temperature Range
-40 to 275°F
Number of Quick Connect Fittings
2
Material
Plastic
Grade Type
OE Exact
Features
Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded
Number of Quick Connectors
2

Description

Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.