Zoro Homepage

Engine Crankcase Vent Valve 2004-2006 Volkswagen Touareg, EMH916

  • Mfr # EMH916

  • Zoro # G6832373


original price: $193.99
9% off
new price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Inside Diameter 1 (in)
0.63
Material
Plastic
Inside Diameter (in)
0.63, 0.455
Features
Resistant to oil and heat, Prevents oil and vapor leaks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH916
Zoro #
G6832373
UPC #
770075779759
Country of Origin
China

Dimensions

Inside Diameter 1 (in)
0.63
Inside Diameter (in)
0.63, 0.455
Inside Diameter 2 (in)
0.455

Details

Item
Vent Valve
Number of Ports
2
Material
Plastic
Features
Resistant to oil and heat, Prevents oil and vapor leaks

Description

Gates engine crankcase vent valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankcase vent valve's for virtually every automobile on the road today. Gates engine crankcase vent valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.