Zoro Homepage

Engine Crankcase Vent Valve, EMH900

  • Mfr # EMH900

  • Zoro # G6720050


original price: $120.99
5% off
new price: $113.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter 4 (in)
0.195
Inside Diameter 2 (in)
1.05
Inside Diameter 3 (in)
0.907
Temperature Range
-40 to 275°F
Number of Hose Connectors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH900
Zoro #
G6720050
UPC #
770075701521
Country of Origin
Unknown

Dimensions

Inside Diameter 4 (in)
0.195
Inside Diameter 2 (in)
1.05
Inside Diameter 3 (in)
0.907
Hose Inside Diameter (in)
0.735

Details

Item
Emission Control Hose
Temperature Range
-40 to 275°F
Number of Hose Connectors
4
Material
Plastic
Number of Ports
4
Includes
Oil Seperator, Pressure Regulator
Features
Strong, high-quality materials are resistant to oil and heat; Prevents oil and vapor leaks

Description

OE Exact Pressure Regulators and Oil Separators are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores emission system to proper operation and performance.Direct fit replacement ensures exact fit and easy installation.High quality materials are resistant to oil and heat.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.