Zoro Homepage

Engine Crankcase Vent Valve, EMH911

  • Mfr # EMH911

  • Zoro # G6825839


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter 2 (in)
0.715
Includes
Insulating Sleeve
Inside Diameter (in)
0.9, 0.715, 0.6
Number of Ports
3
Features
Resistant to oil and heat, Prevents oil and vapor leaks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH911
Zoro #
G6825839
UPC #
770075779223
Country of Origin
China

Dimensions

Inside Diameter 2 (in)
0.715
Inside Diameter (in)
0.9, 0.715, 0.6
Inside Diameter 3 (in)
0.6
Inside Diameter 1 (in)
0.9

Details

Item
Vent Valve
Includes
Insulating Sleeve
Number of Ports
3
Features
Resistant to oil and heat, Prevents oil and vapor leaks
Material
Plastic

Description

Gates engine crankcase vent valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankcase vent valve's for virtually every automobile on the road today. Gates engine crankcase vent valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.