This item is Discontinued.

Gates Engine Timing Belt 2001-2005 Honda Civic 1.7L, T312RB T312RB

This item is Discontinued.

Gates

Engine Timing Belt 2001-2005 Honda Civic 1.7L, T312RB (Discontinued)

Mfr # T312RB
Zoro # G6841035
UPC # 770075259091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T312RB
Zoro #
G6841035
UPC #
770075259091
Country of Origin
United States

Dimensions

Pitch Length (in)
39
Outlet Outside Diameter
991 mm
Top Width (mm)
22

Details

Material
HSN
Weight
0.4 lb
Type
Timing Belt
Number of Belts
1
Grade Type
High Performance
Cord Material
Fiberglass
Number of Cogs
104
Number of Teeth
104
Profile Type
Modified Curvilinear (III)
Color
Blue
Pitch (mm)
9.5
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear

Description

No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.