Zoro Homepage

Engine Timing Belt 2014-2015 Chevrolet Cruze 2.0L, T350

  • Mfr # T350

  • Zoro # G6836424


product price: $50.89
/ea

Key Features

Type
Timing Belt
Material
HSN
Weight
0.39 lb
Top Width (mm)
24
Pitch Length (in)
62.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T350
Zoro #
G6836424
UPC #
770075743033
Country of Origin
United Kingdom

Dimensions

Top Width (mm)
24
Pitch Length (in)
62.91
Outlet Outside Diameter
1598 mm

Details

Type
Timing Belt
Material
HSN
Weight
0.39 lb
Number of Teeth
199
Pitch (mm)
8
Number of Cogs
199
Color
Black
Cord Material
Fiberglass
Grade Type
OE Exact
Profile Type
Curvilinear (II)
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance, Timing Marks

Description

Gates is the largest global manufacture of OE timing belts. This means that Gates is able to cover the Aftermarket with timing belts that are OE-equivalent, or better, in service life and performance. Our timing belts are manufactured using the same high grade materials and processes as the OE to ensure superior heat and contamination resistance. Import or domestic, Gates timing belts provide the most extensive coverage in the industry.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.