Zoro Homepage

Engine Timing Belt 2016-2018 Chevrolet Colorado 2.8L, T349

  • Mfr # T349

  • Zoro # G6839294


product price: $38.99
/ea

Key Features

Cord Material
Fiberglass
Profile Type
Modified Curvilinear (III)
Type
Automotive Timing Belt
Top Width
.98 in
Pitch Length
52.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T349
Zoro #
G6839294
UPC #
770075718352
Country of Origin
Unknown

Dimensions

Top Width
.98 in
Pitch Length
52.6 in

Details

Cord Material
Fiberglass
Profile Type
Modified Curvilinear (III)
Type
Automotive Timing Belt
Pitch
8 mm
Grade Type
OE Exact
Color
Black
Belt Material
HSN
Cog Quantity
167

Description

Gates is the largest global manufacture of OE timing belts. This means that Gates is able to cover the Aftermarket with timing belts that are OE-equivalent, or better, in service life and performance. Our timing belts are manufactured using the same high grade materials and processes as the OE to ensure superior heat and contamination resistance. Import or domestic, Gates timing belts provide the most extensive coverage in the industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.