
Engine Timing Belt Component Kit 2003-2004 Subaru Impreza 2.0L
Mfr # TCKWP259ABH
Zoro # G6678583
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Timing Belt 1 Teeth Quantity
187
Includes
Idler Pulley Included, Timing Belt Included
Cord Material
Fiberglass
Tensioner Quantity
1
Belt Material
HSN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP259ABH
Zoro #
G6678583
UPC #
770075701729
Country of Origin
China
Dimensions
Timing Belt Width 1
1.26 in
Belt Width
1.26 in
Details
Timing Belt 1 Teeth Quantity
187
Includes
Idler Pulley Included, Timing Belt Included
Cord Material
Fiberglass
Tensioner Quantity
1
Belt Material
HSN
Idler Quantity
2
Seal Quantity
1
Gasket Or Seals Included
Yes
Cog Quantity
187
Gasket Quantity
2
Belt Quantity
1
Number of Components
5
Engine Water Pump Quantity
1
Belt Top Color
Black
Tensioner Type
Hydraulic
Tensioner Included
Yes
Type
Modified Curvilinear
Description
Gates Timing Belt Component Kits w/ Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. w/ Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.