Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit 2006 Subaru Forester 2.5L, TCKWP304B

  • Mfr # TCKWP304B

  • Zoro # G6676739


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Weight
8.8 lb
Number of Seals
1
Color
Black
Number of Tensioners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP304B
Zoro #
G6676739
UPC #
770075407430
Country of Origin
China

Details

Type
Timing Component Kit
Weight
8.8 lb
Number of Seals
1
Color
Black
Number of Tensioners
1
Number of Timing Belts
1
Number of Water Pumps
1
Number of Gaskets
1
Number of Components
6
Number of Idlers
3

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.