
Engine Timing Belt Component Kit 2011-2018 Ford Fiesta 1.6L, TCK343
Mfr # TCK343
Zoro # G6804635
product price: $73.55
/eaKey Features
Weight
1.7 lb
Number of Tensioners
1
Number of Components
2
Number of Timing Belts
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCK343
Zoro #
G6804635
UPC #
770075712879
Country of Origin
United States
Details
Weight
1.7 lb
Number of Tensioners
1
Number of Components
2
Number of Timing Belts
1
Color
Black
Description
Why take a chance? Popular kits for virtually every timing belt-driven Import and Domestic applicationMost kits include Original Equipment (OE) Tensioners and Idlers.Total solution for any application - includes Belts, idlers, tensioners and supporting hardware with detailed installation instructions.Great convenience. Ease of part sourcing. Reduced customer combacks.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.