Zoro Homepage

Engine Timing Belt Component Kit, TCK043

  • Mfr # TCK043

  • Zoro # G6701412


product price: $42.39
/ea

Key Features

Type
Timing Component Kit
Material
HCR
Weight
1.5 lb
Number of Tensioners
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK043
Zoro #
G6701412
UPC #
770075305620
Country of Origin
Unknown

Details

Type
Timing Component Kit
Material
HCR
Weight
1.5 lb
Number of Tensioners
1
Color
Black
Number of Components
2
Number of Timing Belts
1
Number of Cogs
135
Profile Type
Trapezodial (I)
Tensioner Type
Spring
Includes
Tensioner, Level Sensor
DIN Series
1
Number of Quick Connectors
25

Description

Why take a chance? Popular kits for virtually every timing belt-driven Import and Domestic applicationMost kits include Original Equipment (OE) Tensioners and Idlers.Total solution for any application - includes Belts, idlers, tensioners and supporting hardware with detailed installation instructions.Great convenience. Ease of part sourcing. Reduced customer combacks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.