This item is Discontinued.

Gates Engine Timing Belt Component Kit, TCK328RB TCK328RB

This item is Discontinued.

Gates

Engine Timing Belt Component Kit, TCK328RB (Discontinued)

Mfr # TCK328RB
Zoro # G6798834
UPC # 770075453772
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK328RB
Zoro #
G6798834
UPC #
770075453772
Country of Origin
China

Details

Type
Timing Belt Kit
Weight
7.0 lb
Number of Components
6
Number of Tensioners
1
Color
Blue
Includes
Installation Tool
Number of Timing Belts
1
Number of Idlers
4
Number of Belts
1
DIN Series
1

Description

Gates covers your racing application needs with Racing Timing Component Kits (TCKs). Protect your investment with components that are OE-equivalent or better in service life and performance. With Gates Racing TCKs, you can replace all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.