Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP186

  • Mfr # TCKWP186

  • Zoro # G6745409


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.05 lb
Number of Seals
1
Number of Tensioners
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP186
Zoro #
G6745409
UPC #
770075368878
Country of Origin
China

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.05 lb
Number of Seals
1
Number of Tensioners
2
Number of Springs
2
Number of Components
7
Number of Timing Belts
2
Color
Black
Number of Water Pumps
1
Belt Tooth Style
Modified Curvilinear (III), Modified Curvilinear (III)
Includes
(2) Tensioners, (2) Springs, Water Pump, Rubber Seal Ring
Tensioner Type
Spring
DIN Series
2
Grade Type
OE Exact
Number of Teeth on Belt
70, 113
Number of Belts Included
2
Number of Cogs
70, 113
Gasket or Seal Included
Yes
Profile Type
Modified Curvilinear (III), Modified Curvilinear (III)
Number of Quick Connectors
24, 16

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.