Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP254

  • Mfr # TCKWP254

  • Zoro # G6678382


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Idler Quantity
3
Timing Belt 1 Teeth Quantity
211
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Gasket Or Seals Included
Yes
Belt Top Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP254
Zoro #
G6678382
UPC #
770075427582
Country of Origin
China

Dimensions

Belt Width
1.181 in
Timing Belt Width 1
1.181 in

Details

Idler Quantity
3
Timing Belt 1 Teeth Quantity
211
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Gasket Or Seals Included
Yes
Belt Top Color
Black
Engine Water Pump Quantity
1
Belt Material
HSN
Cog Quantity
211
Bolt Quantity
1
Seal Quantity
1
Installation Tool Included
Yes
Type
Modified Curvilinear
Number of Components
7
Timing Marks
Yes
Tensioner Quantity
2
Tensioner Included
Yes
Gasket Quantity
1
Tensioner Type
Hydraulic
Belt Quantity
1
Cord Material
Fiberglass
Grade Type
OE Performance

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.