Zoro Homepage

Engine Timing Belt Component Kit, TCKWP304D

  • Mfr # TCKWP304D

  • Zoro # G6679895


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Number of Seals
1
Number of Components
6
Includes
Tensioner, (3) Idlers, Water Pump, Install. Tool, Loctite, Metal Gasket, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP304D
Zoro #
G6679895
UPC #
770075749738
Country of Origin
Unknown

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Number of Seals
1
Number of Components
6
Includes
Tensioner, (3) Idlers, Water Pump, Install. Tool, Loctite, Metal Gasket, O-Ring
Number of Cogs
223
Grade Type
OE Improved
Number of Belts
1
Number of Gaskets
1
Number of Quick Connectors
27
Number of Water Pumps
1
Belt Tooth Style
Modified Curvilinear (III)
Features
Timing Marks
Number of Timing Belts
1
Belt Top Color
Black
Number of Tensioners
1
Number of Belts Included
1
Number of Teeth on Belt
223
Tensioner Type
Hydraulic
Number of Idlers
3
Gasket/Seal Included
Yes
DIN Series
1
Profile Type
Modified Curvilinear (III)

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.