Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP304N

  • Mfr # TCKWP304N

  • Zoro # G6680963


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Gasket Quantity
1
Engine Water Pump Quantity
1
Tensioner Type
Hydraulic
Belt Top Color
Black
Idler Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP304N
Zoro #
G6680963
UPC #
770075707561
Country of Origin
China

Dimensions

Belt Width
1.063 in
Timing Belt Width 1
1.063 in

Details

Gasket Quantity
1
Engine Water Pump Quantity
1
Tensioner Type
Hydraulic
Belt Top Color
Black
Idler Quantity
3
Timing Belt 1 Teeth Quantity
223
Timing Marks
Yes
Grade Type
OE Exact
Installation Tool Included
Yes
Tensioner Quantity
1
Type
Modified Curvilinear
Belt Material
HSN
Includes
Idler Pulley Included, Timing Belt Included
Belt Quantity
1
Cog Quantity
223
Seal Quantity
1
Tensioner Included
Yes
Number of Components
6
Gasket Or Seals Included
Yes
Cord Material
Fiberglass

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.