Zoro Homepage

Engine Timing Belt Component Kit, TCKWP305A

  • Mfr # TCKWP305A

  • Zoro # G6675932


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Belt Top Color
Black
Grade Type
OE Performance
Seal Quantity
1
Belt Width
.945 in
Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP305A
Zoro #
G6675932
UPC #
770075472599
Country of Origin
China

Dimensions

Belt Width
.945 in
Timing Belt Width 1
0.945 in

Details

Belt Top Color
Black
Grade Type
OE Performance
Seal Quantity
1
Cord Material
Fiberglass
Timing Belt 1 Teeth Quantity
171
Cog Quantity
171
Includes
Idler Pulley Included, Timing Belt Included
Engine Water Pump Quantity
1
Tensioner Quantity
1
Gasket Or Seals Included
Yes
Tensioner Type
Spring
Idler Quantity
2
Tensioner Included
Yes
Number of Components
5
Belt Quantity
1
Type
Curvilinear (II)
Belt Material
HSN

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.