Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP307AN

  • Mfr # TCKWP307AN

  • Zoro # G6678872


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Belt Material
HSN
Type
Curvilinear (II)
Timing Marks
Yes
Belt Quantity
1
Tensioner Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP307AN
Zoro #
G6678872
UPC #
770075707516
Country of Origin
China

Dimensions

Timing Belt Width 1
1.063 in
Belt Width
1.063 in

Details

Belt Material
HSN
Type
Curvilinear (II)
Timing Marks
Yes
Belt Quantity
1
Tensioner Quantity
1
Belt Top Color
Black
Tensioner Included
Yes
Includes
Idler Pulley Included, Timing Belt Included
Seal Quantity
1
Installation Tool Included
Yes
Gasket Or Seals Included
Yes
Number of Components
6
Tensioner Type
Hydraulic
Idler Quantity
3
Engine Water Pump Quantity
1
Cog Quantity
223
Timing Belt 1 Teeth Quantity
223
Cord Material
Fiberglass
Gasket Quantity
1
Grade Type
OE Exact

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.