
Engine Timing Belt Component Kit, TCKWP329A
Mfr # TCKWP329A
Zoro # G6682354
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Belt Width
.787 in
Idler Quantity
3
Cog Quantity
197
Timing Belt 1 Teeth Quantity
197
Type
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP329A
Zoro #
G6682354
UPC #
770075777472
Country of Origin
Jamaica
Dimensions
Belt Width
.787 in
Timing Belt Width 1
0.787 in
Details
Idler Quantity
3
Cog Quantity
197
Timing Belt 1 Teeth Quantity
197
Type
Modified Curvilinear
Includes
Idler Pulley Included, Timing Belt Included
Engine Water Pump Quantity
1
Gasket Or Seals Included
Yes
Number of Components
5
Cord Material
Fiberglass
Tensioner Quantity
2
Tensioner Type
Hydraulic
Grade Type
OE Performance
Tensioner Included
Yes
Belt Material
HSN
Belt Quantity
1
Belt Top Color
Black
Description
Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.