Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP333M

  • Mfr # TCKWP333M

  • Zoro # G6677935


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
HSN, Fiberglass Cord
Weight
3.16 lb
Number of Idlers
1
Number of Tensioners
1
Number of Components
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP333M
Zoro #
G6677935
UPC #
770075572374
Country of Origin
China

Details

Material
HSN, Fiberglass Cord
Weight
3.16 lb
Number of Idlers
1
Number of Tensioners
1
Number of Components
4
Number of Seals
1
Number of Water Pumps
1
Color
Black
Number of Timing Belts
1
Number of Teeth on Belt
120
Includes
Tensioner, Idler, Water Pump w/Metal Impeller, O-Ring
Number of Belts Included
1
Belt Tooth Style
Modified Curvilinear (III)
Gasket or Seal Included
Yes

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.