Zoro Homepage

Engine Timing Belt Component Kit, TCKWP337

  • Mfr # TCKWP337

  • Zoro # G6676185


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
7.0 lb
Number of Idlers
1
Number of Components
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP337
Zoro #
G6676185
UPC #
770075731474
Country of Origin
China

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
7.0 lb
Number of Idlers
1
Number of Components
5
Number of Tensioners
2
Number of Gaskets
1
Color
Black
Number of Timing Belts
1
Number of Water Pumps
1
Number of Belts
1
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, Bracket, Gasket
DIN Series
2
Number of Quick Connectors
32
Belt Tooth Style
Modified Curvilinear (III)
Number of Cogs
219
Number of Teeth on Belt
219
Grade Type
OE Performance
Profile Type
Modified Curvilinear (III)
Gasket or Seal Included
Yes
Number of Belts Included
1

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.