Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP342M

  • Mfr # TCKWP342M

  • Zoro # G6707660


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
HSN, Fiberglass Cord
Weight
5.07 lb
Number of Timing Belts
1
Number of Water Pumps
1
Number of Idlers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP342M
Zoro #
G6707660
UPC #
770075572213
Country of Origin
China

Details

Material
HSN, Fiberglass Cord
Weight
5.07 lb
Number of Timing Belts
1
Number of Water Pumps
1
Number of Idlers
3
Number of Tensioners
1
Color
Black
Number of Components
6
Number of Bolts
1
Number of Seals
1
Includes
Tensioner, (3) Idlers, Water Pump w/Metal Impeller, Bolt, O-Ring
Number of Teeth on Belt
160
Gasket or Seal Included
Yes
Number of Belts Included
1
Belt Tooth Style
Modified Curvilinear (III)

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.