Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Component Kit, TCKWP345

  • Mfr # TCKWP345

  • Zoro # G6679940


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Belt Tooth Style
Curvilinear (II)
Number of Teeth on Belt
124
Number of Timing Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP345
Zoro #
G6679940
UPC #
770075761532
Country of Origin
China

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Belt Tooth Style
Curvilinear (II)
Number of Teeth on Belt
124
Number of Timing Belts
1
Number of Quick Connectors
22
Profile Type
Curvilinear (II)
Number of Belts Included
1
Number of Tensioners
1
Tensioner Type
Spring
Grade Type
OE Exact
Belt Top Color
Black
Number of Water Pumps
1
Includes
Tensioner, Water Pump, Gasket
Gasket/Seal Included
Yes
DIN Series
1
Number of Cogs
124
Number of Belts
1
Number of Gaskets
1
Number of Components
3

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.