Zoro Homepage

Engine Timing Belt Kit w/Water Pump 1990-1991 Honda Prelude 2.1L

  • Mfr # TCKWP328BRB

  • Zoro # G6679134


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Weight
10.76 lb
Number of Idlers
4
Number of Components
7
Number of Water Pumps
1
Number of Timing Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP328BRB
Zoro #
G6679134
UPC #
770075508168
Country of Origin
China

Details

Weight
10.76 lb
Number of Idlers
4
Number of Components
7
Number of Water Pumps
1
Number of Timing Belts
1
Number of Tensioners
1
Color
Blue
Includes
Installation Tool

Description

Gates Racing Timing Component Kits w/ Water Pump (TCKWP) offer the same OE components as our Racing TCKs - w/ the addition of a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Protect your investment. w/ Gates Racing TCKs you can replace all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.