Zoro Homepage

Engine Timing Belt Kit w/Water Pump 1990-1995 Acura Integra 1.8L

  • Mfr # TCKWP339

  • Zoro # G6713784


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Number of Cogs
179
Number of Bolts
1
Number of Idlers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP339
Zoro #
G6713784
UPC #
770075765592
Country of Origin
China

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Number of Cogs
179
Number of Bolts
1
Number of Idlers
1
Profile Type
Modified Curvilinear (III)
Number of Tensioners
2
Number of Water Pumps
1
Grade Type
OE Exact
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, Bracket, Bushing, Bolt, Washer,Metal Gasket
Belt Tooth Style
Modified Curvilinear (III)
Number of Belts Included
1
Tensioner Type
Hydraulic
Number of Gaskets
1
Number of Belts
1
Number of Teeth on Belt
179
Number of Quick Connectors
20
DIN Series
2
Gasket/Seal Included
Yes
Belt Top Color
Black
Number of Components
5
Number of Timing Belts
1

Description

Gates engine timing belt component kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine timing belt component kit's for virtually every automobile on the road today. Gates engine timing belt component kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.