Zoro Homepage
This item is Discontinued.
Gates Engine Timing Belt, T179RB T179RB

Engine Timing Belt, T179RB (Discontinued)

  • Mfr # T179RB
  • Zoro # G6737611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T179RB
Zoro #
G6737611
UPC #
770075249382
Country of Origin
United States

Dimensions

Top Width (mm)
22
Pitch Length (in)
45.669
Outlet Outside Diameter
1160 mm

Details

Type
Timing Belt
Material
HSN
Weight
0.43 lb
Pitch (mm)
8
Number of Teeth
145
Profile Type
Modified Curvilinear (III)
Cord Material
Fiberglass
Number of Cogs
145
Number of Belts
1
Grade Type
High Performance
Color
Blue
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear

Description

No other belts help protect your engine investment while delivering high performance like Gates Racing Performance Timing Belts.Gates Racing Performance Timing Belts are incredibly strong and extremely heat resistant. Constructed of HNBR elastomeric composites, Gates Racing Performance Timing Belts are as much as 300% stronger than stock belts and deliver up to three times the heat resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.