Zoro Homepage

Engine Timing Belt, T356

  • Mfr # T356

  • Zoro # G6838551


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt
Material
HSN
Number of Cogs
163
Profile Type
Curvilinear (II)
Pitch
0.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T356
Zoro #
G6838551
UPC #
770075759485
Country of Origin
United Kingdom

Dimensions

Outlet Outside Diameter
1141 mm
Pitch Length
44.92 in
Top Width (in)
0.79 in

Details

Type
Timing Belt
Material
HSN
Number of Cogs
163
Profile Type
Curvilinear (II)
Pitch
0.276 in
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Grade Type
OE Exact
Color
Black
Cord Material
Fiberglass

Description

Gates is the largest global manufacture of OE timing belts. This means that Gates is able to cover the Aftermarket with timing belts that are OE-equivalent, or better, in service life and performance. Our timing belts are manufactured using the same high grade materials and processes as the OE to ensure superior heat and contamination resistance. Import or domestic, Gates timing belts provide the most extensive coverage in the industry.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.