
Engine Timing Belt Tensioner 2016-2018 Chevrolet Colorado 2.8L, T43264
Mfr # T43264
Zoro # G6704879
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Grade Type
OE Exact
Contact Surface
Smooth/Backside
Inside Diameter
30 mm
Width
29 mm
Tensioner Type
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T43264
Zoro #
G6704879
UPC #
770075748625
Country of Origin
Türkiye
Dimensions
Inside Diameter
30 mm
Width
29 mm
Outside Diameter
62 mm
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Details
Grade Type
OE Exact
Contact Surface
Smooth/Backside
Tensioner Type
Spring
Material
Plastic
Pulley Quantity
1
Contents
Tensioner
Description
Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.