Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Tensioner Pulley, T42019

  • Mfr # T42019

  • Zoro # G6680981


product price: $61.35
/ea

Key Features

Inside Diameter
10 mm
Outside Diameter
28 mm
Contact Surface
Smooth/Backside
Width
27 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42019
Zoro #
G6680981
UPC #
770075281696
Country of Origin
Georgia

Dimensions

Inside Diameter
10 mm
Outside Diameter
28 mm
Width
27 mm

Details

Contact Surface
Smooth/Backside
Material
Steel

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.