Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Tensioner Pulley, T42030

  • Mfr # T42030

  • Zoro # G6733463


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T42030
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
36.5 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Includes
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42030
Zoro #
G6733463
UPC #
072053881806
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
36.5 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Pulley Bore Inside Diameter (mm)
12

Details

Item
Timing Belt Tensioner
Industry Number
T42030
Material
Steel
Includes
Pulley
Weight
1.31 lb
Contact Surface
Smooth/Backside

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.