Zoro Homepage

Engine Timing Belt Tensioner, T41208

  • Mfr # T41208

  • Zoro # G6817542


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Industry Number
T41208
Type
Hydraulic
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
28 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41208
Zoro #
G6817542
UPC #
770075281627
Country of Origin
Jamaica

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
28 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Pulley Bore Inside Diameter (mm)
8

Details

Item
Timing Belt Tensioner
Industry Number
T41208
Type
Hydraulic
Material
Steel
Weight
0.87 lb
Includes
Bolt, Lock Washer, Nut
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.