This item is Discontinued.

Gates Engine Timing Belt Tensioner, T41231 T41231

This item is Discontinued.

Gates

Engine Timing Belt Tensioner, T41231 (Discontinued)

Mfr # T41231
Zoro # G6822899
UPC # 770075281580
Country of Origin Jamaica
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T41231
Zoro #
G6822899
UPC #
770075281580
Country of Origin
Jamaica

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
24 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
55 mm
Pulley Bore Inside Diameter (mm)
8

Details

Item
Timing Belt Tensioner
Industry Number
T41231
Type
Hydraulic
Material
Steel
Includes
Bolt, Nut
Weight
0.9 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside
Grade Type
OE Exact

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.