This item is Discontinued.

Gates Engine Timing Belt Tensioner, T41283 T41283

This item is Discontinued.

Gates

Engine Timing Belt Tensioner, T41283 (Discontinued)

Mfr # T41283
Zoro # G6826791
UPC # 770075365921
Country of Origin Jamaica
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T41283
Zoro #
G6826791
UPC #
770075365921
Country of Origin
Jamaica

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
36.4 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Pulley Bore Inside Diameter
8 mm

Details

Item
Timing Belt Tensioner
Type
Hydraulic
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.