This item is Discontinued.

This item is Discontinued.
Engine Timing Belt Tensioner, T43008 (Discontinued)
Mfr #
T43008
Zoro #
G6830319
UPC # 72053931051
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T43008
Zoro #
G6830319
UPC #
72053931051
Country of Origin
United States
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
33 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
67 mm
Pulley Bore Inside Diameter
8 mm
Details
Item
Timing Belt Tensioner
Type
Spring
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1
Description
Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.