Zoro Homepage

Engine Timing Belt Tensioner, T43039

  • Mfr # T43039

  • Zoro # G6718160


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Spring
Material
Plastic
Pulley Width - Belt Tensioners and Tension Pulleys
29.6 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
60.6 mm
Contact Surface
Smooth/Backside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43039
Zoro #
G6718160
UPC #
770075319566
Country of Origin
Canada

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
29.6 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
60.6 mm

Details

Item
Timing Belt Tensioner
Type
Spring
Material
Plastic
Contact Surface
Smooth/Backside
Number of Pulleys
1

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.