Zoro Homepage

Engine Timing Belt Tensioner, T43135

  • Mfr # T43135

  • Zoro # G6834500


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Eccentric
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
31 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Contact Surface
Smooth/Backside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43135
Zoro #
G6834500
UPC #
770075461159
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
31 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley Bore Inside Diameter
8 mm

Details

Type
Eccentric
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.