Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Belt Tensioner, T43194

  • Mfr # T43194

  • Zoro # G6833213


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T43194
Type
Hydraulic Cylinder
Material
Aluminum
Weight
0.94 lb
Grade Type
OE Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43194
Zoro #
G6833213
UPC #
770075648680
Country of Origin
China

Details

Item
Timing Belt Tensioner
Industry Number
T43194
Type
Hydraulic Cylinder
Material
Aluminum
Weight
0.94 lb
Grade Type
OE Performance

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.