Zoro Homepage

Engine Variable Valve Timing Solenoid - Intake, VVS138

  • Mfr # VVS138

  • Zoro # G5790609


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Type
Solenoid
Weight
0.41 lb
Height
0.984 in
Length
131 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS138
Zoro #
G5790609
UPC #
770075700678
Country of Origin
China

Dimensions

Height
0.984 in
Length
131 mm
Shaft Diameter
0.709 in

Details

Voltage
12V AC
Type
Solenoid
Weight
0.41 lb
Gasket/Seal Included
Yes
Number of Connectors
1
Terminal Type
Pin
Connector Gender
Female
Number of Terminals
2
Activation Style
Electromagnetic
Terminal Gender
Male

Description

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life, and tested to effectively restore engine performance for better fuel economy, enhanced power, improved idle and reduced emissions. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.