Zoro Homepage

Engine Variable Valve Timing Solenoid, Vvs167

  • Mfr # VVS167

  • Zoro # G1680689


original price: $125.99
9% off
new price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Height
1.106 in
Length
121 mm
Weight
0.32 lb
Type
Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS167
Zoro #
G1680689
UPC #
770075700968
Country of Origin
Unknown

Dimensions

Height
1.106 in
Length
121 mm
Shaft Diameter
0.709 in

Details

Voltage
12V AC
Weight
0.32 lb
Type
Solenoid
Terminal Type
Blade
Number of Connectors
1
Activation Style
Electromagnetic
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.