
Engine Variable Valve Timing Solenoid, Vvs193
Mfr # VVS193
Zoro # G1681510
product price: $43.65
/eaKey Features
Voltage
12V AC
Height
0.945 in
Weight
0.21 lb
Length
107 mm
Type
Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVS193
Zoro #
G1681510
UPC #
770075712909
Country of Origin
Unknown
Dimensions
Height
0.945 in
Length
107 mm
Shaft Diameter
0.709 in
Housing Length (in)
4.213
Housing Width (in)
0.945
Details
Voltage
12V AC
Weight
0.21 lb
Type
Solenoid
Connector Gender
Female
Activation Style
Electromagnetic
Number of Connectors
1
Terminal Type
Blade
Terminal Gender
Male
Number of Terminals
2
Gasket/Seal Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.