Zoro Homepage

Engine Variable Valve Timing Solenoid, Vvs199

  • Mfr # VVS199

  • Zoro # G1681300


original price: $102.99
10% off
new price: $92.69
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Height
1.122 in
Type
Solenoid
Length
97 mm
Weight
0.54 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS199
Zoro #
G1681300
UPC #
77007572017
Country of Origin
Unknown

Dimensions

Height
1.122 in
Length
97 mm
Shaft Diameter
0.709 in

Details

Voltage
12V AC
Type
Solenoid
Weight
0.54 lb
Gasket/Seal Included
Yes
Number of Connectors
1
Number of Terminals
2
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Activation Style
Electromagnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.