Zoro Homepage

Engine Variable Valve Timing Solenoid, Vvs219

  • Mfr # VVS219

  • Zoro # G1682028


original price: $75.99
10% off
new price: $68.39
/ea

Key Features

Voltage
12V AC
Height
0.961 in
Length
103 mm
Weight
0.34 lb
Type
Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS219
Zoro #
G1682028
UPC #
77007572792
Country of Origin
Unknown

Dimensions

Height
0.961 in
Length
103 mm
Shaft Diameter
0.709 in
Housing Width (in)
0.961
Housing Length (in)
4.055

Details

Voltage
12V AC
Weight
0.34 lb
Type
Solenoid
Connector Gender
Female
Gasket/Seal Included
Yes
Number of Connectors
1
Terminal Type
Pin
Terminal Gender
Male
Number of Terminals
2
Activation Style
Electromagnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.