Zoro Homepage

ENGINE VARIABLE VALVE TIMING SOLENOID

  • Mfr # VVS227

  • Zoro # G702143231


product price: $58.29
/ea

Key Features

Height
1.85 in
Voltage
12V
Type
VVT Solenoid
Terminal Gender
Male
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS227
Zoro #
G702143231
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Height
1.85 in
Shaft Diameter
1.728 in
Housing Length (in)
1.85
Housing Width (in)
1.85

Details

Voltage
12V
Type
VVT Solenoid
Terminal Gender
Male
Terminal Type
Blade
Connector Gender
Female
Activation Type
Electromagnetic
Number of Terminals
2
Number of Connectors
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.