Zoro Homepage

Engine Variable Valve Timing (Vvt) Solenoid 2011-2013 Ford Fiesta 1.6L

  • Mfr # VVS122

  • Zoro # G3400678


product price: $64.25
/ea

Key Features

Height
1.126 in
Voltage
12V AC
Length
109 mm
Weight
0.32 lb
Type
Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS122
Zoro #
G3400678
UPC #
770075700548
Country of Origin
China

Dimensions

Height
1.126 in
Length
109 mm
Housing Length (in)
4.291
Shaft Diameter
0.724 in
Housing Width (in)
1.126

Details

Voltage
12V AC
Weight
0.32 lb
Type
Solenoid
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
2
Terminal Type
Blade
Gasket/Seal Included
Yes
Connector Gender
Female
Activation Style
Electromagnetic

Description

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.