Zoro Homepage

Engine Variable Valve Timing (VVT) Solenoid, VVS109

  • Mfr # VVS109

  • Zoro # G7304645


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Weight
0.33 lb
Type
Solenoid
Height
1.126 in
Length
108 mm
Voltage
12V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS109
Zoro #
G7304645
UPC #
770075700425
Country of Origin
China

Dimensions

Height
1.126 in
Length
108 mm
Shaft Diameter
0.709 in
Housing Width (in)
1.126
Housing Length (in)
4.252

Details

Weight
0.33 lb
Type
Solenoid
Voltage
12V AC
Number of Connectors
1
Number of Terminals
2
Activation Style
Electromagnetic
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Gasket/Seal Included
Yes

Description

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.