
Engine Variable Valve Timing (VVT) Solenoid, VVS111
Mfr # VVS111
Zoro # G7299291
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Length
123 mm
Height
1.126 in
Type
Solenoid
Weight
0.49 lb
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVS111
Zoro #
G7299291
UPC #
770075700449
Country of Origin
China
Dimensions
Length
123 mm
Height
1.126 in
Housing Width (in)
1.126
Shaft Diameter
0.709 in
Housing Length (in)
4.843
Details
Type
Solenoid
Weight
0.49 lb
Terminal Type
Blade
Number of Connectors
1
Connector Gender
Female
Number of Terminals
2
Terminal Gender
Male
Activation Style
Electromagnetic
Voltage
12V AC
Gasket/Seal Included
Yes
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.