
Engine Variable Valve Timing (VVT) Solenoid, VVS130
Mfr # VVS130
Zoro # G7320063
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Height
0.965 in
Length
103 mm
Type
Solenoid
Weight
0.32 lb
Activation Style
Electromagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVS130
Zoro #
G7320063
UPC #
770075700616
Country of Origin
China
Dimensions
Height
0.965 in
Length
103 mm
Housing Length (in)
4.055
Housing Width (in)
0.965
Shaft Diameter
0.709 in
Details
Type
Solenoid
Weight
0.32 lb
Activation Style
Electromagnetic
Gasket/Seal Included
Yes
Voltage
12V AC
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Blade
Connector Gender
Female
Number of Terminals
2
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.